Abbotsford
HOFP2D2210

HOFFMAN P2D2210 Single door solid painted gray 2200x1000mm

Price $1,144.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2D2210
Documents Documents

Description

PROLINE G2 Solid Doors (Single or Overlapping Double) feature the Smooth Glide Latching System which is made from quality components and incorporates an innovative timed latch action ensuring a solid door seal with a low closure force. Smooth Glide latching system for a smooth, reliable and repeatable door close over enclosure lifetime. Low-profile Swing Handle with key lock; other options available. Seamless polyurethane gasket (UL Component Recognized) provides a water-tight, dust-tight seal against moisture and contaminants. Polyester powder paint; RAL 7035 textured light gray standard. Dip coated primed.


Smooth Glide latching system – for a smooth, reliable and repeatable door close over enclosure lifetime

Low-profile Swing Handle with key lock; other options available

Seamless polyurethane gasket (UL Component Recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Single doors available for frames up to 1000 mm wide

Overlapping double doors available for frames 800 mm wide and greater

Door bar system on all doors

Timed latch engagement to ensure top and bottom of door catch reliably

Durable, double-flanged latch rod and three Delrin® rollers to prevent metal-on-metal grinding

3-point latch system for doors = 1000 mm in height

Key lock handle standard; other options available

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Solid Door Material Steel
Type Doors and Door Accessories Color/Finish Gray/Powder Coated
Dimensions 2200 x 1000 mm Application Controls and Drives, Power Distribution
UPC 783510313845

Packages

1 - UNIT - 1