Abbotsford
HOFP2DA148

HOFFMAN P2DA148 Side door adapter steel painted light gray 1400x800mm

Price $459.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DA148
Documents Documents

Description

PROLINE G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity. 14 gauge (1.75 mm) steel. All mounting hardware included. EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact. Polyester powder paint; RAL 7035 textured light gray standard.


All mounting hardware included

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

Specifications

Brand Name nVent Hoffman Type Doors and Door Accessories
Length 57.50 in Width 34.00 in
Height 6.00 in Material Steel
Application Controls and Drives; Power Distribution UPC 783510312343

Packages

1 - UNIT - 1