Abbotsford
HOFP2G3R5

HOFFMAN P2G3R5 ProLine G2 Horizontal Grid Strap 3-Row 13.4 in H Bracket

Price $164.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2G3R5
Documents Documents

Description

PROLINE G2, EZ-Install Grid Straps (Punched Sections) and Full-Height Vertical Grid Straps can be used to form an internal framework in a modular enclosure so that essentially anything can be mounted securely inside analogous to an industrial erector set. Electrical equipment, shelves, keyboard compartments and cable management accessories can all be mounted easily on the grid strap network, which is created by combining vertically- and horizontally-mounted grid straps. Includes the BV-M6 fastener (Blind, Variable M6 screw based fastener) which is an innovative alternative to cage nuts or self tapping screws which can result in hole stripping. The fastener combines a screw and nut in one easy to-handle package. With the BV-M6 don’t need to access the back of the fastener to tighten and the thickness of the item attached needn’t be predefined. When the BV-M6 is tightened, the embedded nut engages and moves up the screw thread to tighten. Quick installation using the patent pending front load BV-M6 fastener. Grid strap hooks onto the included brackets and snaps into place for easy installation. Each bracket can be installed with one BV-M6 fastener (or frontloading cage nut) per side, and one additional BV-M6 fastener per side to secure. Available with either one row or three rows of holes.


Quick installation of grid strap(s) using the patented front-load BV-M6 fastener (Blind, Variable M6 screw based fastener), which is an innovative alternative to cage nuts or self-tapping screws

Mounting hole pattern is 25-mm on center, alternating round and rectangular holes to accommodate various hardware: rectangular holes accept BV-M6 fasteners or front-loading cage nuts

Horizontal grid straps are offered in both 1-row and 3-row configurations, as well as bracket or tabbed (single-piece) mounting options

Width-mounting Grid Straps requires an increase in length of 100mm over the nominal frame width (i.e. 600mm wide enclosure requires 700mm grid strap)

Horizontal, Bracket-Mount Grid Straps: Mounting brackets are installed using a single BV-M6 (or front-loading cage nut) per bracket. Grid Strap hooks onto the mounted brackets, and snaps into place for easy installation; this design Grid Strap can be moun

Horizontal, Tab-Mount, Single-Piece Grid Straps: Grid Strap is constructed from a single piece, with a jogged tab that allows the Grid Strap to sit flush with the frame; this design Grid Strap should not be used when mounting vertically between other Grid

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Horizontal Grid Strap Mounting Bracket
Material Steel Type 3-Row
Dimensions 13.4 in H Color/Finish Plated
For Use With 400 x 500 mm Frame Includes BV-M6 Fastener
Application Controls and Drives; Power Distribution UPC 783510318789

Packages

1 - UNIT - 1