Abbotsford
HOFP2T188

HOFFMAN P2T188 Top solid steel painted gray 1800x800mm

Price $430.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2T188
Documents Documents

Description

PROLINE G2 Solid tops are used to close the top opening on an enclosure frame. Lifting eyes can be used to attach the solid top, in place of the included hardware. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. 16 gauge (1.5 mm) steel. Additional support provisions need to be made to support top mount air conditioners or other top mount accessories. Includes four M12 hex bolts for installation. Polyester powder paint; RAL 7035 textured light gray standard.


Lifting eyes can be used to attach the solid top, in place of the included hardware

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Additional support provisions need to be made to support top mount air conditioners or other top mount accessories

Includes four M12 hex bolts for installation

Solid Tops are finished with paint over plated surfaces

Specifications

Brand Name nVent Hoffman Item Name Solid Top
Type Tops and Top Accessories Length 74.04 in
Width 23.14 in Material 16 ga Steel
Thickness 1.52 mm Color Gray
Finish Powder Coated Application Controls and Drives, Power Distribution
UPC 783510326531

Packages

1 - UNIT - 1