Abbotsford
HOFP2T46

HOFFMAN P2T46 ProLine G2 Solid Top Standard RAL 7035 Light Gray

Price $195.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2T46
Documents Documents

Description

PROLINE G2 Solid tops are used to close the top opening on an enclosure frame. Lifting eyes can be used to attach the solid top, in place of the included hardware. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. 16 gauge (1.5 mm) steel. Additional support provisions need to be made to support top mount air conditioners or other top mount accessories. Includes four M12 hex bolts for installation. Polyester powder paint; RAL 7035 textured light gray standard.


Lifting eyes can be used to attach the solid top, in place of the included hardware

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Additional support provisions need to be made to support top mount air conditioners or other top mount accessories

Includes four M12 hex bolts for installation

Solid Tops are finished with paint over plated surfaces

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Solid Top Type Standard
Length 22 in Width 14.9 in
Depth 0.65 in Material 16 ga Steel
Series P40 Thickness 1.52 mm
Color RAL 7035 Light Gray Finish Polyester Powder Painted
For Use With 400 mm W x 600 mm D Enclosure Frame Includes (4) M12 Hex Bolts
Application Controls and Drives; Power Distribution UPC 783510326555

Packages

1 - UNIT - 1