Abbotsford
HOFP2TP164

HOFFMAN P2TP164 Top pagoda steel painted gray 1600x400mm

Price $979.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2TP164
Documents Documents

Description

Pagoda tops can be used on the top of a modular enclosure for active cooling. The design features a drip-proof raised pagoda vent with a 115-volt integral axial exhaust fan, and includes gasket seals to maintain a NEMA 12 enclosure rating. Maintains NEMA 12 Type rating on enclosure when installed. Drip-protected, raised pagoda vent. Integral axial exhaust fan for active cooling. 14-gauge (1.75 mm) steel. Pagoda Tops 1200 mm and greater in width have one dripprotected, raised pagoda vent opening positioned over one side that can be oriented for right or left ventilation. Seamless polyeurethane gasket between top and frame (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. Includes four M12 hex bolts for installation. Lifting eyes (not included) can be used instead of bolts. Polyester powder paint; RAL 7035 textured light gray standard.


Maintains NEMA 12 Type rating on enclosure when installed

Drip-protected, raised pagoda vent

Integral axial exhaust fan for active cooling

14-gauge (1.75 mm) steel

Pagoda Tops 1200 mm and greater in width have one drip protected, raised pagoda vent opening positioned over one side that can be oriented for right or left ventilation

Seamless polyurethane gasket between top and frame (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Includes four M12 hex bolts for installation

Lifting eyes (not included) can be used instead of bolts

Specifications

Brand Name nVent Hoffman Type Tops and Top Accessories
Length 63.25 in Width 24.75 in
Material Steel Thickness 1.9 mm
Color Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510326852

Packages

1 - UNIT - 1