Abbotsford
HOFPMB89

HOFFMAN PMB89 Base mobile steel black 31.5x52.72x1.75"

Price $1,119.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMB89
Documents Documents

Description

MOBILE; RAL 7035 TEXTURED GRAY; DIE CAST ALUMINUM; FRAME/CABINET SIZE 800 MM W X 800/900 MM D; SIZE 3.34 INCH H; USED ON PROLINE[R] MODULAR ENCLOSURE; PROLINE[R] BRAND


Casters and mounting hardware are furnished.

Four non-locking casters provide a maximum load-bearing capacity of 1000 lb. (453.6 kg).

Exercise care when using casters to move the cabinet. Avoid tipping and damage to the cabinet and its contents by slowly moving the cabinet on its casters across smooth, flat flooring. Avoid: large cracks; floor displacement; seams; gravel; any other obst

Never use casters while transporting a cabinet by truck on roadways.

Contact HOFFMAN if further information is needed.

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Bases and Base Accessories Length 55.50 in
Width 33.50 in Material Steel
Thickness 3.4 mm Color Black
Finish Powder Coat Application Controls and Drives
UPC 783510378592

Packages

1 - UNIT - 1