Abbotsford
HOFPCP04

HOFFMAN PCP04 COMBINING PLINTH 400

Price $297.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PCP04
Documents Documents

Description

Plinth Combining Profiles, PCP allow plinths be combined and fixed to floor before enclosures are mounted. This Plinth Combining Profiles, PCP, PCP04 item measures 60x62x265mm with a material of Zinc Plated, Mild Steel, color Umbra Gray.


Description: Acts as a stabiliser when cabling is routed between bayed enclosures. With the PCP, plinths can be combined and fixed to the floor before the enclosures are mounted on them. The PCP can be used when cables have to go under the enclosure. For

Material: 2 mm steel plate.

Finish: RAL 7022 structured powder coating.

Pack quantity: 2 profiles with mounting accessories.

Comment: the reinforcement can be achieved with the used of plinth side panels in the joinings, but this solution is better because is joining the four corner pieces instead two and maintain the communication between the plinths

Specifications

Brand Name Hoffman Material Mild Steel
Type IEC Enclosure Accessories Color RAL 7022 Umbra Gray
Finish Powder Coated Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510525255

Packages

1 - UNIT - 1