Abbotsford
HOFPCU20

HOFFMAN PCU20 Central upright vertical steel grey 75.79in

Price $478.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PCU20

Description

Center uprights are vertical channels that attach to the frame at top and bottom. Can be used in 800, 1000, 1200 and 1600 mm wide frames to facilitate the installation of accessories for 600 mm wide frames and 19 inch rack accessories in wider frames. The vertical hole pattern matches the vertical hole pattern in the frame. Center uprights are made of 12 gauge steel and finished with RAL 7035 textured light-grey polyester powder paint. Center uprights are furnished in pairs and include mounting hardware.


Furnished in pairs; mounting hardware included

Constructed from 12 gauge steel; RAL 7035 textured light-gray polyester powder paint finish

Can be used in 800-, 1000-, 1200- and 1600-mm wide frames to facilitate the installation of accessories for 600-mm wide frames and 19-in. rack accessories in wider frames.

Vertical hole pattern matches the vertical hole pattern in the frame.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Center Upright Type Rack and Grid/Rail System
Length 91.50 in Width 9.50 in
Material Steel Thickness 2.66 mm
Color Gray Finish Powder Coat
For Use With 2000 mm Rack and Grid/Rail System Application Controls and Drives
UPC 783510399801

Packages

1 - UNIT - 1