Abbotsford
HOFPDLFBRKT

HOFFMAN PDLFBRKT Hoffman Mounting Bracket Kit Steel Natural

Price $119.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PDLFBRKT
Documents Documents

Description

Mounting bracket kit for light package, Simplifies mounting light package in hoffman PROLINEā„¢ disconnect enclosures, Includes brackets, all mounting hardware and complete instructions.


Includes brackets, all mounting hardware and complete instructions

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Mounting Bracket Kit Material Steel
Type Electrical Accessories Series/Model A80LT
Color/Finish Natural Dimensions 8.65 in L x 1.08 in W
For Use With Fluorescent Light Package in Hoffman ProLine Disconnect Enclosures Includes Brackets, Mounting Hardware and Complete Instructions
Application Controls and Drives; Power Distribution UPC 783510113346

Packages

1 - UNIT - 1