Abbotsford
HOFPF1050

HOFFMAN PF1050 PLINTH FRNT-REAR 100X500 (2)

Price $280.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PF1050
Documents Documents

Description

Front/Rear Plinths, PF allow cabling without any restrictions and creates extra space under the enclosure. This Front/Rear Plinths, PF, PF1050 item measures 100x498x63mm with a material of Zinc Plated, Mild Steel, color Umbra Gray.


Description: Front and rear plinth sections. For cabling without any restrictions and in accordance with the VDE 0113 standard. The plinth consists of four corner pieces with removable front covers. The side panels PS are to be ordered separately. Produce

Material: Corner pieces in 2 mm and panels in 1.5 mm mild steel.

Finish: RAL 7022 structured powder coating.

Pack quantity: 1 set of 4 corner pieces including covers. Front and rear panel (2 rear panels for 200 mm high plinths) with mounting accessories. Mounting accessories for side panels PS or transversal profiles PCP.

Mounting requirements: Add the side panels PS for a complete plinth. When combining enclosures it is recommended to add transversal panels PCP for cable duct support and extra rigidity.

Benefit: the plinth allows enclosures to be fixed to the floor without the need for interior access

Comment: the front and rear plinth PF, must be mounted along with side panels PS; if creating an enclosure system with multiple enclosures, the side panels are required to be mounted at the beginning and end only

Comment: to reinforce the combined plinths, plinth combining profiles PCP/PCPK, should be used

Mounting requirements: add the side panels PS for a complete plinth; when combining enclosures, it is recommended to add transversal panels PCP for cable duct support and extra rigidity

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 3.94 in Width 19.61 in
Depth 2.46 in Material Mild Steel
Color RAL 7022 Umbra Gray Finish Powder Coated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510525637

Packages

1 - UNIT - 1