×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFPFB19

HOFFMAN PFB19 Bracket frame steel 19" spacing 1.42x5.27"

Price $119.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFB19
Documents Documents

Description

1.4 INCH D ZINC PLATED YELLOW CHROMATE 14 GAUGE STEEL FRAME MOUNTED BRACKET; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


Furnished in set of four; mounting hardware included

14 gauge (1.75 mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Rack and Grid/Rail System Length 6.25 in
Width 6.25 in Material Steel
Thickness 1.9 mm Finish Galvanized
Application Controls and Drives UPC 783510670603

Packages

1 - UNIT - 1