Description
Flush Bezel with Insert, RAL 9005 textured black plastic, Can be used on any solid, window or disconnect door when a lowprofile tool-to-open operating mechanism is needed, Provision to add your logo is included, Provided with screwdriver slot insert.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Flush Bezel | Type | Flush Bezels |
| Length | 11.00 in | Width | 6.00 in |
| Material | Plastic | Color | RAL 9005 Textured Black |
| Finish | Textured | Application | Controls and Drives, Power Distribution |
| UPC | 783510952907 |
Packages
| 1 - UNIT - 1 |