Abbotsford
HOFPGFGM6

HOFFMAN PGFGM6 Package fastener grounding M6 cage nuts & bolts

Price $84.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGFGM6
Documents Documents

Description

ELECTRICAL CONTINUITY PROVIDING GROUNDING CAGE NUT, M6 COMBINATION DRIVE WASHER HEAD BOLT GROUNDING PACKAGE; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


The ProLine Fastener Packages are used to fasten components to the grid system

PGF Packages include 20 frontloading clip nuts (M6) and 20 combination-drive washer-head bolts (M6)

The Grounding Package is used with the rectangular holes in the ProLine frame to provide electrical continuity between the frame and the grid system

ASM5T Package is used with ProLine frames having round holes

This package includes 20 M5 self-tapping screws

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Fastener Package Type Frame Accessories
Length 7.25 in Width 5.00 in
Material Steel Finish Plated
For Use With P20 Series Modular Enclosure System Includes (20) Frontloading Clip Nuts (M6) and (20) Combination-Drive Washer-Head Bolts (M6)
Application Networking, Storage and Data Center UPC 783510908508

Packages

1 - UNIT - 1