Abbotsford
HOFPKBC6R

HOFFMAN PKBC6R Compartment keyboard steel fits 600

Price $1,837.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PKBC6R
Documents Documents

Description

20.86 INCH W X 15.8 INCH D RAL 7035 TEXTURED GRAY SELF CONTAINED SEALED KEYBOARD COMPARTMENT; USED ON PC MODULAR ENCLOSURE; PROLINE[R] BRAND


Door is finished with RAL 9005 textured black polyester powder paint; Compartment is RAL 7035 textured light-gray polyester powder paint

Lockable formed door is hinged along bottom edge and has pushbutton latches. Seamless foam-in-place gasket on door assures a dust-tight seal. Door locks in position under extended shelf to secure shelf in open position.

PC keyboard rests on a ball-bearing glide shelf with a soft palm-rest. For PKBC6R, tray for mouse slides out from under the shelf.

Hole and grommet in rear of compartment provide keyboard cable access into enclosure.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name PC Keyboard Compartment Type Shelves, Drawers, Keyboard Compartments
Length 27.00 in Width 17.25 in
Material Steel Thickness 1.52 mm
Color Light Gray Finish Powder Coat
For Use With 600 mm PC Standards UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 12, File No. E61997, NEMA Type 12, CSA File No. 42186, Type 12, IEC 60529, IP55, VDE IP55
Application For Controls and Drives UPC 783510134129

Packages

1 - UNIT - 1