×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

HOFFMAN PTR6 ProLine Transformer Rail 21.02 in Lx

Price $242.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTR6
Documents Documents

Description

SLOTTED; LENGTH 21.03 INCH; USED ON P20 SERIES PROLINE[R] MODULAR ENCLOSURE; PROLINE[R] BRAND; INCLUSION (4) BOLTS, (4) CLIP NUTS, (4) M10 CLAMPING NUTS, (4) SCREWS


Commonly installed side-to-side in the frame

Includes four M10 clamping nuts and bolts to attach equipment to rails

Rails slotted to fit the integral mounting holes in the frame

All mounting hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Transformer Rail Type Other Internal Accessories
Length 21.02 in Width 5.50 in
Height 4.75 in Material Steel
Finish Zinc Plated For Use With Proline 600 mm W Frame
Standards RoHS Compliant Application Used to Mount Heavy Components and Transformers in the Bottom of an Enclosure
UPC 783510459499

Packages

1 - UNIT - 1