Abbotsford
HOFPV1100

HOFFMAN PV1100 PLINTH FRONT AND REAR 1000

Price $562.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PV1100
Documents Documents

Description

Ventilated Front/Rear Plinths, PV allows for cabling without any restrictions in accordance with VDE0113 standards. This Ventilated Front/Rear Plinths, PV, PV1100 item measures 100x998x62mm with a material of Mild Steel, finish Zinc Plated.


Description: Front and rear plinth sections with ventilated panels. Recommended to be used in combination with the ventilated bottom plate CVB. For cabling without any restrictions and in accordance with the VDE 0113 standard. The plinth consists of four

Material: Corner pieces in 2 mm and panels in 1.5 mm mild steel.

Finish: RAL 7022 structured powder coating.

Pack quantity: 1 set of 4 corner pieces including covers. Front and rear panel with mounting accessories for side panels PS or transversal profiles PCP.

Mounting requirements: Add the side panels PS for a complete plinth. When combining enclosures it is recommended to add transversal panels PCP for cable duct support and extra rigidity. Use ventilated bottom plates CVB to get better enclosure ventilation.

Mounting requirements: add the side panels PS for a complete plinth; when combining enclosures it is recommended to add transversal panels PCP for cable duct support and extra rigidity; use ventilated bottom plates CVB to get better enclosure ventilation

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 3.94 in Width 39.29 in
Depth 2.44 in Material Mild Steel
Color RAL 7022 Umbra Gray Finish Powder Coated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510526757

Packages

1 - UNIT - 1