Abbotsford

HOFFMAN PW6 PLASTIC WASHERSM6 (50)

Price $50.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PW6

Description

Plastic washers are used with Phillips screws (CHS) for fixing 19-inch equipment. This Plastic Washer, PW, PW6 item measures 4x15x15mm with a material of Plastic.


Description: Plastic washer for the M6 front Phillips screws (CHS). To prevent damaging the front of the patch panels.

Pack quantity: 50 pieces.

Advantage: a standard off the shelf solution compatible with other 19-inch fixing accessories, screws and cage nuts

Benefit: the washers can be used to fix 19-inch equipment, simplifying the procurement and ensuring that components can be installed easily

Comment: plastic washers should be used in combination with Philip screws, CHS, and cage nuts, CN

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Plastic Finish Matte
Color Black Application Controls and Drives; Factory Automation and Process Control
UPC 783510526788

Packages

1 - UNIT - 1