Abbotsford
HOFUKT06R5

HOFFMAN UKT06R5 KEYBOARD TRAY 250X600

Price $1,736.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:UKT06R5
Documents Documents

Description

Universal Keyboard Trays, UKT with lateral sliding mouse pad can be mounted on any vertical enclosure surface. This Universal Keyboard Trays, UKT, UKT06R5 item measures 324x427x108mm with a material of Mild Steel, finish Zinc Plated.


Description: Horizontal hinged keyboard tray with lateral sliding mouse pad (L.H, or R.H.). Equipped with panel stay. When the tray is folded out, the enclosure is sealed by a closed chamber.

Protection: IP55

Pack quantity: 1 door with hinges, lock, keyboard mounting support, mouse pad and mounting accessories.

Material: 1.5 mm steel plate for chamber, aluminium for horizontal profiles and polyamide (PA6) for vertical profiles.

Finish: RAL 7035 structured powder coating.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Light Gray
Finish Powder Coat Application Controls and Drives; Factory Automation and Process Control
UPC 783510531140

Packages

1 - UNIT - 1