Abbotsford
HOFZ36368SS3PT

HOFFMAN Z36368SS3PT Door replacement 3-point latch 304SS fits 36x36"

Price $2,168.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:Z36368SS3PT

Description

Enclosure with 14 gauge type 304 or type 316L stainless steel material. Seamless foam-in-place gasket. Type 316L stainless steel POWERGLIDE handle. Internal 3-point latching hardware installed. Data pocket is high-impact thermoplastic. Hinge halves and stainless steel hinge pin. Bonding provision. Door has a smooth no.4 brushed finish on the exterior. The Type 316L stainless steel handle is electro polished.


Replacement door for SSLP and SSLP3PT enclosures

Seamless foam-in-place gasket

Type 316L stainless steel PowerGlide handle

Internal 3-point latching hardware installed

Data pocket is high-impact thermoplastic

Hinge halves and stainless steel hinge pin

Bonding provision

Specifications

Brand Name Hoffman Sub Brand Hoffman
Material 304 Stainless Steel Type Industrial, Imaging, True RMS
Standards Maintains NEMA Type 4X rating when properly installed on Hoffman SSLP clamp cover or SSLP3PT stainless steel wall-mount enclosures. Application Controls and Drives; Hygienic Environments; Power Distribution
UPC 783510145576

Packages

1 - UNIT - 1