Abbotsford
HOFZ48368SS3PT

HOFFMAN Z48368SS3PT Door replacement 3 pt latch

Price $2,652.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:Z48368SS3PT

Description

Replacement door with 3-point latch, Type 4X. 14 gauge Type 304 steel material. Seamless foam-in-place gasket. Internal 3-point latching hardware installed. Data pocket is high-impact thermoplastic. Hinge halves and stainless steel hinge pin. Bonding provision.


Replacement door for SSLP and SSLP3PT enclosures

Seamless foam-in-place gasket

Type 316L stainless steel PowerGlide handle

Internal 3-point latching hardware installed

Data pocket is high-impact thermoplastic

Hinge halves and stainless steel hinge pin

Bonding provision

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Industrial, Imaging, True RMS Length 53.00 in
Width 42.00 in Material 304 Stainless Steel
Thickness 1.98 mm Color Unpainted
Finish Brushed/Grinded Standards Maintains NEMA Type 4X rating when properly installed on Hoffman SSLP clamp cover or SSLP3PT stainless steel wall-mount enclosures.
Application Controls and Drives; Corrosive Environments; Hygienic Environments UPC 783510145583

Packages

1 - UNIT - 1