Abbotsford
TAB52C1458

ABB 4 inch x 5/8 inch 1-Gang Square Device Cover

Price $9.4636 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:52 C 14 5/8

Description

One Gang Square Device Cover, 4 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel. 4426 Cover for box/housing for built-in mounting in the wall/ceiling.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Square, 5/8 in Raised
Length 4 in Width 4 in
Material Steel Number of Gangs 1
Nominal Capacity 4 in³ Number of Outlets 1
Color Silver Finish Galvanized
Standards UL File Number E2969 UPC 785991138825

Packages

50 - UNIT - (50)