Abbotsford
HOFDSTP02

HOFFMAN DSTP02 DOOR STOP

Price $80.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DSTP02
Documents Documents

Description

Door stop kits lock a door in the open position, up to 110 degree radius. This Door Stop, DSTP, DSTP02 item measures 51x186x202mm with a material of Zinc Plated, Mild Steel.


Description: To lock an open door in position. Mounted directly to the door frame and on the enclosure profile. Allows the enclosure door to be opened up to 110°.

Pack quantity: 1 piece with mounting accessories.

Advantage: the door stop can be mounted to the enclosure's door without the requirement for additional machining and allows the door to be secured in the open position

Benefit: maintainers can work safely inside the enclosure knowing the enclosure's door cannot be closed unexpectedly

Benefit: the door stop can be mounted easily either in the factory or in the field as no machining is required

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 2.01 x 7.32 x 7.95 inch Material Mild Steel
Finish Zinc Plated Color Unpainted
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510472764

Packages

1 - UNIT - 1