Description
Self-actuating door stop kit secures doors in the open position. Mounts to top or bottom of door. Stainless steel and aluminium material. Mounting hardware included.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Comline® |
| Item Name | Door Stop Kit | Type | Self-Actuating |
| Mounting | Door Top or Bottom | Material | Stainless Steel |
| Finish | Brushed | Includes | Mounting Hardware |
| Application | For Datacom and Telecom Equipment | UPC | 783510371791 |
Packages
| 1 - UNIT - 1 |