Abbotsford
HOFESFD130

HOFFMAN ESFD130 SWING FRAME DOOR STOP

Price $183.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESFD130

Description

Swing frame door stop enables the locking of a swing frame in the open position. This Swing Frame Door Stop 130 Degrees, ESFD, ESFD130 item measures 2.01x7.32x7.95 inches with a material of Mild Steel.


Description: To enable locking of the swing frame in the open position. Mounted directly onto the swing frame and support bars. The door stop can be easily disconnected to provide full opening of the swing frame.

Material: Zinc plated steel.

Pack quantity: 1 piece with mounting accessories.

Benefit: maintainers can work safely inside the enclosure knowing the enclosure's swing frame cannot be closed unexpectedly; the door stop can be mounted easily either in the factory or in the field as no machining is required

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 2.01 x 7.32 x 7.95 inch Material Mild Steel
Finish Zinc Plated Color Unpainted
Application Stationary Machinery and Equipment Outside Factory UPC 783510480516

Packages

1 - UNIT - 1