Abbotsford
HOFP2ADSK

HOFFMAN P2ADSK ProLine G2 Door Stop Kit 10 ga Steel For Modular Enclosures and Holds Doors Open at 130°

Price $114.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ADSK
Documents Documents

Description

The Door Stop Kit is used for modular enclosures and holds doors open at 130 degrees. High-performance, 3/8-in. (9.5 mm) aluminum stop arm. DELRIN ® gliders for smooth actuation. BV-M6 fasteners to attach the door stop to the frame and door. 10 gauge (3.0 mm) steel slotted slider bracket. Mounts without drilling. Kit includes a slotted slider bracket that mounts to the top or bottom of the door and a stop arm that attaches to the frame. All necessary mounting hardware included.


High-performance, 3/8-in. (9.5 mm) aluminum stop arm

DELRIN® gliders for smooth actuation

BV-M6 fasteners to attach the door stop to the frame and door

10 gauge (3.0 mm) steel slotted slider bracket

Mounts without drilling

Kit includes a slotted slider bracket that mounts to the top or bottom of the door and a stop arm that attaches to the frame

All necessary mounting hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Door Stop Kit Type Doors and Door Accessories
Material 10 ga Steel Finish Plated
Includes Mounting Hardware, Slotted Slider Bracket Application For Modular Enclosures and Holds Doors Open at 130°
UPC 783510308537

Packages

1 - UNIT - 1