Description
SOLID; HEIGHT 6.89 INCH; WIDTH 23.3 INCH; 14 GAUGE STEEL; RAL 7035 GRAY TEXTURED POLYESTER POWDER PAINTED; SCREW, INSIDE MOUNTING; USED ON PROLINE[R] P20 SERIES 600 MM W PC MODULAR ENCLOSURE; HOFFMAN[R] BRAND; DEPTH 12.5 INCH
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Accessory Front Options | Width | 17.00 in |
| Depth | 12.75 in | Height | 6.89 in |
| Material | Steel | Finish | Powder Coat |
| Color | Light Gray | Application | Controls and Drives |
| UPC | 783510370398 |
Packages
| 1 - UNIT - 1 |