Abbotsford

HOFFMAN PCC8 Compartment consolet steel keyboard storage 28.54"

Price $2,248.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PCC8
Documents Documents

Description

SOLID; HEIGHT 6.89 INCH; WIDTH 31.17 INCH; 14 GAUGE STEEL; RAL 7035 GRAY TEXTURED POLYESTER POWDER PAINTED; OUTSIDE MOUNTING; USED ON PROLINE[R] P20 SERIES 800 MM W PC MODULAR ENCLOSURE; HOFFMAN[R] BRAND; DEPTH 17.46 INCH


Hinged door for easy access to compartment

Door support holds door open at 90 degrees

Two quarter-turn integral latches are incorporated into the front edge of steel compartment doors

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Accessory Front Options Width 31.17 in
Depth 17.46 in Height 20.70 in
Material Steel Finish Powder Coat
Color Light Gray Application Controls and Drives
UPC 783510986001

Packages

1 - UNIT - 1