Abbotsford
HOFDRB600R5

HOFFMAN DRB600R5 DOCUMENT POCKET 600

Price $188.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DRB600R5
Documents Documents

Description

The document pocket accommodates binders and other documents. Attaches with screws. This Docment Pockets, DRB, DRB600R5 item measures 272x495x70mm with a material of Mild Steel, color Light Gray.


Description: A large steel document pocket fixed directly onto the door frame.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 piece with mounting accessories.

Benefit: the document pockets screw fixation provides a good solution in environments where an adhesive fixation will not work, e.g. when exposed to high temperatures

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 10.69 x 19.49 x 2.76 inch Material Steel
Color Light Gray Finish Powder Coat
Application Factory Automation and Process Control; Controls and Drives UPC 783510472559

Packages

1 - UNIT - 1