Abbotsford
HOFCP4236G

HOFFMAN CP4236G Concept Panel Steel 1021 mm Hx 869 mm W

Price $470.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP4236G
Documents Documents

Description

Conceptâ„¢ panel, 12 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non Conductive, Lightweight
Height 1021 mm Width 869 mm
Material Steel Color White
Finish Primed For Use With 42 x 36 in Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510150624

Packages

1 - UNIT - 1