Description
Conceptâ„¢ Panel made of 12-gauge steel with painted white or have a conductive finish. It is taller and wider than corresponding NEMA-size panels. Panels have a formed flange along any side that is longer than 22.2 inch.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Panel | Type | CONCEPT Accessories |
| Height | 40.2 in | Width | 40.2 in |
| Depth | 12 ga | Material | Painted Steel |
| Color | White | Finish | Powder Coat |
| For Use With | Concept Enclosures | Standards | RoHS Compliant |
| Application | For Industrial use | UPC | 783510296742 |
Packages
| 1 - UNIT - 1 |