×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFCP4848G

HOFFMAN CP4848G GALVANIZED PANEL FOR CONCEPT

Price $627.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP4848G
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4848G item fits 48.00x48.00 inch Enclosure with a material of Mild Steel finish Galvanized.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name Hoffman Sub Brand Concept
Type CONCEPT Accessories Height 1.50 in
Width 46.75 in Material Steel
Color Gray Finish Galvanized
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510296810

Packages

1 - UNIT - 1