Abbotsford
HOFCP7236

HOFFMAN CP7236 Concept Panel 12/14 ga Steel 1783 mm Hx 869 mm W

Price $727.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP7236
Documents Documents

Description

Panel for CONCEPTâ„¢ enclosures. Panels are 12 gauge steel and have a painted white finish. Panels are taller and wider than corresponding NEMA-size panels. Panels have a formed flange along any side that is longer than 22.20 inch (564 mm).


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type CONCEPT Accessories
Height 1783 mm Width 869 mm
Material 12/14 ga Steel Color White
Finish Powder Coated For Use With 72 x 36 in Enclosures
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510152536

Packages

1 - UNIT - 1