Abbotsford
HOFCP1612G

HOFFMAN CP1612G Concept Panel Steel 361 mm Hx 259 mm W

Price $33.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP1612G
Documents Documents

Description

Conceptâ„¢ panel, 14 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non Conductive, Lightweight
Height 361 mm Width 259 mm
Material Steel Color White
Finish Primed For Use With 16 x 12 in Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510264390

Packages

1 - UNIT - 1