Description
CONCEPTĀ® Panels are taller and wider than corresponding NEMA-size panels. Panels are 14 gauge steel and painted white or have a conductive finish.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Panel | Type | CONCEPT Accessories |
| Height | 0.25 in | Width | 17.00 in |
| Material | 12 ga Steel | Color | White |
| Finish | Powder Coated | For Use With | 20 x 12 in Enclosure |
| Application | Arc Flash Safety, Controls and Drives, Power Distribution | UPC | 783510156336 |
Packages
| 1 - UNIT - 1 |