Abbotsford
HOFCP2014G

HOFFMAN CP2014G Panel conductive steel 14.2x18.2"

Price $74.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2014G
Documents Documents

Description

CONCEPTĀ® Panels are taller and wider than corresponding NEMA-size panels. Panels are 14 gauge steel and painted white or have a conductive finish.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name Hoffman Sub Brand Concept
Type CONCEPT Accessories Height 0.13 in
Width 12.25 in Material Steel
Finish Galvanized Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510156367

Packages

1 - UNIT - 1