Abbotsford
HOFCP2012G

HOFFMAN CP2012G Concept Enclosure Panel Conductive Steel 18.2 in Hx 10.2 in W

Price $102.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2012G
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP2012G item fits 20.00x12.00 inch Enclosure with a material of Mild Steel finish Galvanized.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Panel Type CONCEPT Accessories
Height 18.2 in Width 10.2 in
Depth 12 ga Material Conductive Steel
Color Natural Finish Galvanized
Series/Model CWP For Use With Concept 20 x 12 in Enclosures
Standards RoHS Compliant Application For Industrial Application
UPC 783510156350

Packages

1 - UNIT - 1