Description
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP3016G item fits 30.00x16.00 inch Enclosure with a material of Mild Steel finish Galvanized.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Concept Panel | Type | Conductive |
| Height | 28.2 in | Width | 14.2 in |
| Material | 12 ga Steel | Color | Gray |
| Finish | Painted White | For Use With | 30 x 16 Concept Enclosures |
| Standards | RoHS Compliant | Application | Arc Flash Safety, Control and Drive, Power Distribution |
| UPC | 783510296735 |
Packages
| 1 - UNIT - 1 |