Abbotsford
HOFCP3012G

HOFFMAN CP3012G GALVANIZED PANEL FOR CONCEPT

Price $137.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP3012G
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP3012G item fits 30.00x12.00 inch Enclosure with a material of Mild Steel finish Galvanized.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name Hoffman Sub Brand Concept
Type CONCEPT Accessories Height 1.90 in
Width 1.80 in Material Steel
Color Gray Finish Galvanized
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510296711

Packages

1 - UNIT - 1