Abbotsford
HOFCP3636G

HOFFMAN CP3636G Concept Panel Steel 869 mm Hx 869 mm W

Price $221.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP3636G
Documents Documents

Description

Conceptâ„¢ panel, 12 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Conductivel
Height 869 mm Width 869 mm
Material Steel Color White
Finish Primed For Use With 36 x 36 in Enclosures
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510150587

Packages

1 - UNIT - 1