Abbotsford
HOFA16N12P

HOFFMAN A16N12P Hoffman Panel Steel 362 mm Hx 260 mm W

Price $27.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16N12P
Documents Documents

Description

Panel for type 1 enclosures and small type 3R enclosures, 14 gauge steel, Finished with white polyester powder paint, Panel mounting hardware is furnished with enclosure which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 362 mm Width 260 mm
Material Steel Color White
Finish Powder Coated For Use With 16 x 12 in Type 1 Enclosures and Small Type 3R Enclosures
Application Controls and Drives; Power Distribution UPC 783510346904

Packages

1 - UNIT - 1