×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA16P10G

HOFFMAN A16P10G Hoffman Panel Conductive Steel 375 mm Hx 226 mm W

Price $32.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16P10G
Documents Documents

Description

CONDUCTIVE PANEL, HEIGHT 15 INCH, WIDTH 15 INCH, 12 GAUGE STEEL, GALVANIZED, PNLWM SERIES NEMA 3R/4/4X/12/13 ENCLOSURE, HOFFMAN[R] BRAND


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 375 mm Width 226 mm
Material Conductive Steel Finish Galvanized
For Use With 16 x 10 in Junction Boxes Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510151454

Packages

1 - UNIT - 1