Abbotsford
HOFA16P12SS6

HOFFMAN A16P12SS6 Panel SS 13x9"

Price $195.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16P12SS6
Documents Documents

Description

SOLID; HEIGHT 13 INCH; WIDTH 9 INCH; THICKNESS 12 GAUGE; 316 STAINLESS STEEL; NEMA 3R/4/4X/12/13 ENCLOSURE


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 0.50 in
Width 9 in Material Stainless Steel
Finish Brushed Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510298203

Packages

1 - UNIT - 1