Description
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 0.50 in |
| Width | 15 in | Material | Conductive Steel |
| Finish | Galvanized | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510151447 |
Packages
| 1 - UNIT - 1 |