Abbotsford
HOFA10P8AL

HOFFMAN 8.75 inch x 6.88 inch Aluminum Panel for Junction Boxes

Price $44.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A10P8AL
Documents Documents

Description

Panel for junction boxes, 5052-H32 aluminum alloy 0.08 inch thick, Protected on one side with a plastic film, Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 222 mm Width 175 mm
Material Aluminum Finish Powder Coated
For Use With 10 x 8 in Junction Boxes Application Controls and Drives; Corrosive Environments
UPC 783510556501

Packages

1 - UNIT - 1 4 - UNIT - 4