Description
Panel for junction box. Stainless steel panels are 14 gauge type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Pre-Punched |
| Height | 273 mm | Width | 226 mm |
| Material | Stainless Steel | Finish | Powder Coated |
| For Use With | 12 x 10 in Junction Box | Application | Controls and Drives; Corrosive Environments |
| UPC | 783510555900 |
Packages
| 1 - UNIT - 1 |