Description
CONDUCTIVE PANEL; HEIGHT 10.75 INCH; WIDTH 4.88 INCH; 14 GAUGE STEEL; GALVANIZED; PNLJ SERIES JUNCTION BOX; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 10.75 in | Width | 4.88 in |
| Material | 14 ga Conductive Steel | Color | White |
| Finish | Polyester Powder Paint | For Use With | 16 in L x 6 in W Junction Box |
| Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510151423 |
Packages
| 1 - UNIT - 1 |