Abbotsford
HOFA24P20AL

HOFFMAN A24P20AL Panel for enclosures aluminium 21x17in

Price $287.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24P20AL
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures. Aluminium panels are 5052-H32 aluminium alloy. Large panels have flanges on four sides. Panels are protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.00 in
Width 17 in Material Aluminum
Finish Anodized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510234201

Packages

1 - UNIT - 1