Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures. Stainless steel panels are 12 gauge type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 432 mm | Width | 330 mm |
| Material | Stainless Steel | Finish | Brushed |
| Mounting | 4-Hole | For Use With | 20 x 16 in Enclosure |
| Application | Controls and Drives, Corrosive Environments, Power Distribution | UPC | 783510298302 |
Packages
| 1 - UNIT - 1 |