Description
SOLID; HEIGHT 33 INCH; WIDTH 13 INCH; WHITE; NEMA 3R MEDIUM ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 33 in | Width | 13 in |
| Depth | 0.75 in | Material | 12 ga Painted Steel |
| Color | White | Finish | Polyester Powder Paint |
| Mounting | 4-Hole | For Use With | 36 in L x 16 in W Type 3R, 4, 4X, 12 and 13 Enclosures |
| Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510174507 |
Packages
| 1 - UNIT - 1 |